£9.59
Ex VAT
£11.51
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert Grade 2220
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
EAN | 7323221713263 |
ECLASS Code | 21010901 |
Insert Size | 120408 |
Insert Style | CNMG |
Manufacturer Grade | 2220 |
MFR Part No. | 7323221713 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |