Yamaloy

CNMG 120408-NSA, Turning Insert, Grade QX8010, Carbide, 80° Rhombic

SKU:

YML1200724K

MPN:

1200724K

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (50+)

    Product Details

    CNMG Turning Inserts


    80° Rhombic Insert


    Insert Grade QX8010
    (ISO M10 S10) Coated. Excellent grade giving superior results on heat resistant super alloys, especially for the aerospace industry. TiAln based coating ensures high wear resistance on these demanding materials.


    Chip Breaker: NSA. Application: Light Cut.


    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    NSA

    Clearance Angle

    0°

    Corner Radius

    0.8

    Cutting Direction

    Neutral

    Cutting Edge Length

    12.9mm

    EAN

    5036140028319

    ECLASS Code

    21010901

    Finish/Coating

    TiAlN

    Inscribed Circle

    12.7mm

    Insert Size

    120408

    Insert Style

    CNMG

    ISO Category

    M S

    ISO Category Grade

    M S

    ISO Cut

    M10 S10

    ISO Designation

    CNMG 120408-NSA

    Manufacturer Grade

    QX8010

    Material

    Carbide

    Material Application

    Alloy

    MFR Part No.

    1-02-034716

    Pack Quantity

    1

    Shape

    80° Rhombic

    Thickness

    4.76mm

    UNSPSC Code

    23242105