SKU:
SNK1201016Y
MPN:
7080858
£10.29
Ex VAT
£12.35
Inc VAT
Product Details
Product Specification
CNMG T-Max® P Turning Inserts. First choice for general turning, from small components to heavy machining. Ideal for difficult surfaces, GC4335 offers better security and reliability when faced with heavy interruptions, vibration and unstable conditions. Features Inveio™ coating technology for the highest wear resistance.
• Secure insert grade means you get a reliable and secure performance every time.
• Long tool life means you get higher machine utilization and higher production.
• Less tool breakage means you can control costs and reduce the cost per component to increase profits.
80° Rhombic Insert
Insert Grade : GC4335 (P25-P45) TICN+AL2O3+TIN CVD-coated carbide grade with Inveio coating technology for rough turning of steel and steel castings. Recommended for interrupted cuts and unfavourable conditions.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PR |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Edge Length | 12.9mm |
EAN | 7323221186852 |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120408 |
Insert Style | CNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P25 to P45 |
ISO Designation | CNMG 120408PR 4335 |
Manufacturer Grade | 4335 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7.32322E+12 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |