£83.90
Ex VAT
£100.68
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Double-sided negative (0°) relief angle inserts offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type.
Insert Grade IC6025
ISO Range - (M15-M35)
Coating - CVD TiCN+Al2O3+TiN
Tough substrate for machining stainless steel at high feeds at medium cutting speeds.
Chipbreaker: TF. Application Medium
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | M3M |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Edge Length | 12.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120412 |
Insert Style | CNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M15 to M35 |
ISO Designation | CNMG 120412-M3M |
Manufacturer Grade | IC6025 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 5560527 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |