£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
CNMG Turning Inserts
80° Rhombic Insert
Insert Grade KC850
(M25-M45)(P25-P45). A tri-phase coating on an extra strong, cobalt-enriched substrate. For heavy cutting of low,medium, and high carbon steels, as well as medium hardness alloy and tool steels. Excellent thermal and mechanical shock resistance makes this grade ideally suited for difficult interrupted cuts.
Chipbreaker: P. Application - Medium
Attribute | Value |
---|---|
Brand | Kennametal |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Edge Length | 16.1mm |
ECLASS Code | 21010901 |
Finish/Coating | TiC/TiCN/TiN |
Inscribed Circle | 15.87mm |
Insert Size | 160612 |
Insert Style | CNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M25 to M45 P25 to P45 |
ISO Designation | CNMG 160612 |
Manufacturer Grade | KC850 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 1160191 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 6.35mm |
UNSPSC Code | 23242105 |