Sandvik Coromant

CNMG Turning Inserts Grade 2025

70 Variations

CNMG T-Max® P Insert For Turning feature a hardy carbide construction with 4 cutting edges and a CVD TICN+AL2O3+TIN coating for optimal performance and durability.

Features and Benefits
• Manufactured from a sturdy carbide
• 4 x cutting edges for optimal cutting performance
• CVD TICN+AL2O3+TIN coating for prolonged tool life

Specifications
• 80° Rhombic Insert
• Insert Grade 2025
• (P35)(M25) CVD Ti(C,N)+Al2O3+TiN coating grade
• Cutting edges: 4
• Corner radius: 0.7938 mm
• Grade: 2025
• Cutting direction: Neutral
• Material classification: M
• Carbide

Typical Applications
• Turning
• Steel
• Stainless Steel