£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
CPMT Turning Inserts
80° Rhombic Insert
Insert grade T9115
ISO Range - (P10-P20)
Coating Layers: CVD Al2O3/TiCN
CVD Al2O3/TiCN coated grade for steel
Attribute | Value |
---|---|
Brand | Tungaloy |
Chipbreaker | PS |
Clearance Angle | 11° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN |
Inscribed Circle | 6.35mm |
Insert Size | 602 |
Insert Style | CPMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P10 to P20 |
ISO Designation | CPMT 060202-PS |
Manufacturer Grade | T9115 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |