£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
CPMT Turning Inserts
80° Rhombic Insert
Insert Grade KC5010
(P10-P20)(M10-M20)(K10-K20)(N10-N20)(S10-S20) An advanced PVD AlTiN coating over a very deformation-resistant unalloyed carbide substrate. The new and improved coating enables speeds to be increased by 50-100%.
The KC5010 grade is ideal for finishing to general machining of most workpiece materials at higher speeds. Excellent for machining most steels, stainless steels, cast irons, non-ferrous materials, and super alloys under stable conditions. It also performs well machining hardened and short chipping materials.
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | LF |
Clearance Angle | 11° |
Corner Radius | 0.4 |
Cutting Edge Length | 9.7mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.7mm |
Insert Size | 09T3 |
Insert Style | CPMT |
ISO Designation | CPMT 09T304-LF |
Manufacturer Grade | KC5010 |
Material | Carbide |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |