Yamaloy

DNMG 150604-NM6, Turning Insert, Grade QX530, Carbide, 55° Rhombic

SKU:

YML1201696E

MPN:

1201696E

£11.59

Ex VAT

£13.91

Inc VAT

IN STOCK (50+)

    Product Details

    DNMG Turning Inserts


    55° Rhombic Insert


    Insert Grade QX530
    (ISO P25-P35 M15-M25) Coated.- Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.


    Chip Breaker: NM4. Application: Med Cut.
    Chip Breaker: NM6. Application: Med Cut.


    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    NM6

    Clearance Angle

    0°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    15mm

    EAN

    5036140040526

    ECLASS Code

    21010901

    Finish/Coating

    MT-TiCN-Al2O3-TiN

    Inscribed Circle

    12.7mm

    Insert Size

    150604

    Insert Style

    DNMG

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M20 to M30 P20 to P40

    ISO Designation

    DNMG 150604-NM6

    Manufacturer Grade

    QX530

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    MFR Part No.

    1-02-024820

    Pack Quantity

    1

    Shape

    55° Rhombic

    Thickness

    6.35mm

    UNSPSC Code

    23242105