£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
WNMG Turning Inserts Grade MC7025
For Stainless Steels
Chipbreakers for Stainless Steels
Grade MC7025
IMAGES FOR ILLUSTRATION PURPOSE
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | MA |
ECLASS Code | 21010901 |
Insert Size | 804 |
Insert Style | WNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M20-M30 |
ISO Designation | PR-WNMG080408-MA |
Manufacturer Grade | MC7025 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |