Yamaloy

SNMG 120408-NM6, Turning Insert, Grade QX5030, Carbide, Square

SKU:

YML1205336H

MPN:

1205336H

£84.90

Ex VAT

£101.88

Inc VAT

IN STOCK (8)

    Product Details

    SNMG Turning Inserts


    Square Insert


    Insert Grade QX5030
    (ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.


    Chip Breaker: NM6. Application: Med Cut.


    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    NM6

    Clearance Angle

    0°

    Corner Radius

    0.8

    Cutting Direction

    Neutral

    Cutting Edge Length

    12mm

    EAN

    5036140212220

    ECLASS Code

    21010901

    Finish/Coating

    MT-TiCN-Al2O3-TiN

    Inscribed Circle

    12.7mm

    Insert Size

    120408

    Insert Style

    SNMG

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M20 to M30 P20 to P40

    ISO Designation

    SNMG 120408-NM6

    Manufacturer Grade

    QX5030

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    MFR Part No.

    5507637

    Pack Quantity

    10

    Shape

    Square

    Thickness

    4.76mm

    UNSPSC Code

    23242105