£2.49
Ex VAT
£2.99
Inc VAT
Product Details
Product Specification
TNMA Turning Inserts
60° Triangular Inserts
Insert Grade QX505
(ISO K05-K15) Coated. Used for finishing, semi finishing and medium roughing of Cast Irons including Malleable and Nodular Irons, at high speed.
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 16mm |
EAN | 5036140041882 |
ECLASS Code | 21010901 |
Finish/Coating | Coated |
Inscribed Circle | 9.525mm |
Insert Size | 1604 |
Insert Style | TNMA |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K05 to K15 |
ISO Designation | TNMA 160404 |
Manufacturer Grade | QX505 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |