£6.53
Ex VAT
£7.84
Inc VAT
Product Details
Product Specification
TNMG Turning Inserts
60° Triangular Insert
Insert grade T6020
ISO Range - (M15-M25)
Coating Layers: CVD
CVD coated grade for stainless steel
Attribute | Value |
---|---|
Brand | Tungaloy |
Chipbreaker | SM |
Clearance Angle | 0° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.5mm |
EAN | 4543885133884 |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525mm |
Insert Size | 1604 |
Insert Style | TNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M15 to M25 |
ISO Designation | TNMG 160412-SM |
Manufacturer Grade | T6020 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |