£78.90
Ex VAT
£94.68
Inc VAT
Product Details
Product Specification
TPMR Turning Inserts
60° Triangular Insert
Insert Grade QX520
(ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.
Chip Breaker: PG. Application: Med/Cut.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PG |
Clearance Angle | 11° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 16mm |
EAN | 5036140042353 |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 160308 |
Insert Style | TPMR |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K10 to K30 M10 to M30 P10 to P35 |
ISO Designation | TPMR 160308-PG |
Manufacturer Grade | QX520 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 5592616 |
Pack Quantity | 10 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |