£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
WCMX Turning Inserts
80° Trigon Insert
Insert Grade QZ820
(ISO P10-P30 M20-M35 K20-K30) General purpose coated grade for Steels and Cast Irons.
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 5.4mm |
EAN | 5036140042629 |
ECLASS Code | 21010901 |
Finish/Coating | Coated |
Inscribed Circle | 7.94mm |
Insert Size | 503 |
Insert Style | WCMX |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K20 to K30 M20 to M35 P10 to P30 |
ISO Designation | WCMX 050308 |
Manufacturer Grade | QZ820 |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |