£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Product Documents
Boring Bar Sleeves - E2-1
Suitable for use in NC lathes with VDI fixing disc. Tools can be adjusted in-situ on radial and axial toolholders. Seat shim allows two tool sizes to be used with one toolholder. Ball regulator (bullseye) provides easy coolant control.
Features
• Fully carburised and hardened
• Surface hardness of 58 - 60HRC
• Tensile strength above 1000N/mm2
• Surfaces blued
• Manufactured to DIN 69880
Attribute | Value |
---|---|
Bore Diameter | 20 |
Brand | Indexa |
EAN | 5036140084520 |
ECLASS Code | 28039190 |
ISO Designation | E2-1 |
Length | 80mm |
Outside Ø (d1) | 40 |
Tool Type | Boring Bar Sleeve |
UNSPSC Code | 23242106 |