£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
Product Documents
Radial - Short
Manufactured to DIN 69880. Suitable for use in NC lathes with VDI fixing disc. Features: All tools are fully carburized and hardened. Surface hardness of 58-60HRc. Tensile strength above 1000N/mm2. Surfaces blued; seat, parallel shank and shoulder ground. Tools can be adjusted in-situ on radial and axial toolholders. Seat shim allows two tool sizes to be used with one toolholder. Ball regulator (bullseye) provides easy coolant control.
Attribute | Value |
---|---|
Brand | Indexa |
Dimensions | 30x20x40mm |
EAN | 5036140377622 |
ECLASS Code | 28039190 |
Standards Met | DIN 69880 |
Type | Left Hand |
UNSPSC Code | 23242106 |
Weight | 1.34kg |