£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
Series C820 HSS Screwed Shank Woodruff Cutters - Gauge
Produces closed slots for Woodruff keys.
Material: HSS
Finish: Bright
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 1-3/8in. |
Cutter Number | 1011 |
Cutter Style | Woodruff |
EAN | 7320760193327 |
ECLASS Code | 21010504 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | C8201011 |
Number of Teeth | 10 |
Overall Length | 76mm |
Series | C820 |
Shank Diameter | 1/2in. |
Shank Type | Threaded |
Standards Met | BS 122/4 |
System of Measurement | Inch |
UNSPSC Code | 23241631 |