SKU:
SHR0616506G
MPN:
0616506G
£49.89
Ex VAT
£59.87
Inc VAT
Product Details
Product Specification
Metric - 12mm/Shank Diameter.
Produces closed slots for woodruff keys to DIN 6888. For milling structural, carburizing and heat treated steel up to 900N/mm2. Manufactured to BS 122 : Part 4 : 1980. Made to DIN 850. Shank to DIN 1835/D.
Metric Limits of Tolerances:
Diameter +0.000 -0.127.
Width
2 up to 4: - 0.014 -0.028;
4 up to 7: - 0.020 -0.038;
7mm up: - 0.025 -0.047.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 13.5mm |
Cutter Style | Woodruff |
Cutter Width | 4mm |
EAN | 5036140177062 |
ECLASS Code | 21010504 |
Finish/Coating | Uncoated |
Material | High Speed Steel |
Overall Length | 57mm |
Shank Diameter | 12mm |
Shank Type | Threaded |
Standards Met | BS 122 DIN 850 |
System of Measurement | Metric |
UNSPSC Code | 23241631 |