Numatic

HZ250-2 Dust Extractor 230V, 960W, 8 Litre, Dust Class H

SKU:

NUM2790160B

MPN:

833595

£529.00

Ex VAT

£634.80

Inc VAT

IN STOCK (7)

    Product Details

    This hazardous dust vacuum cleaner is designed to meet the requirements of industries where it is critical to remove hazardous dust that could cause health issues. Its micro-filter module and three stage filtration ensures that the vacuum is incredibly accurate in collecting hazardous dust which can endanger health.


    Features and Benefits
    • 99.997% filtration efficiency
    • All steel drum which is durable
    • Quiet specification power head
    • Full accessory kit
    • Fully tested and certified


    Accessories kit supplied AA17:
    NVB 2B 2.5m vacuum hose.
    NVB 23B stainless steel gulper/scraper tool.
    NVB 57B 65mm round dusting brush.
    NVB 60B 305mm ABS crevice tool.
    NVB 61B 152mm rubber brush.
    NVM 1BC 10x disposable paper dust bags.
    NVM 15B spare permatex filter.
    NVM 50B 10x polythene waste disposal bags.


    Airflow: 40ltr/sec.
    Suction: 2400mm.
    Cleaning range: 26.8m.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Numatic

    Colour

    Yellow

    Depth

    340mm

    Dry Capacity

    8L

    EAN

    5028965337028

    ECLASS Code

    21050601

    Height

    470mm

    Includes

    NVB 23B stainless steel gulper/scraper tool NVB 2B 2.5m vacuum hose NVB 57B 65mm round dusting brush NVB 60B 305mm ABS crevice tool NVB 61B 152mm rubber brush NVM 15B spare permatex filter NVM 1BC 10x disposable paper dust bags NVM 50B 10x polythene waste disposal bags

    MFR Part No.

    833595

    Model Number

    HZ250-2

    Power Rating

    960W

    Supply Voltage

    230V

    UNSPSC Code

    47121602

    Vacuum Cleaner Type

    Dry

    Width

    340mm