£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
Premium quality black high gloss mannequins. Suitable for internal use or a real eye-catcher in a showroom or at trade shows.
Attribute | Value |
---|---|
Brand | Portwest |
Chest Size | 97cm |
Gender | Male |
Height | 1.36m |
Material | Fibreglass |
MFR Part No. | Z551 |
Shoe Size | 26.5cm |
UNSPSC Code | 56131500 |
Waist Size | 77in. |