£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Manufactured from PVC. Suitable for chisels, auger bits, scissors, rules, punches etc.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140355026 |
ECLASS Code | 41120200 |
Length | 305mm |
Material | PVC |
Pocket Dimensions | 305mm x 105mm |
Type | Display Wallets |
UNSPSC Code | 80141616 |
Width | 105mm |