£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
These AAA batteries form part of the Duracell® Optimum range which lasts up to 200% longer than previous Duracell® Alkaline in a range of mid to high drain devices, such as cameras and game controllers. Available as a pack of 4 or 12 batteries, the product is supplied in 100% recyclable and plastic free packaging with a new and innovative 'book' style pack that has a door and an organiser tray inside keeps new batteries in place and allows secure storage of used ones for recycling.
Features and Benefits
• Lasts 200% longer than previous Duracell® Alkaline batteries
• New 'book' style packaging ensures the new batteries stay in place in the organiser tray, with a separate areas to store old batteries ready for recyclying
• Packaging is 100% recyclable and plastic free making it environmentally friendly
• Available as a pack of 4 or 12 to suit your needs
Typical Applications
• For use in cameras, game controllers, motorized toys, Torches, DIY Devices
Attribute | Value |
---|---|
Battery Size | AAA |
Brand | Duracell |
ECLASS Code | 27050101 |
MFR Part No. | AAADURP |
Pack Quantity | 4 |
Series | Optimum |
UNSPSC Code | 26111702 |