£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
EcoAdvanced™ Alkaline long lasting Batteries are designed to get the most out of electronic goods.
Features and Benefits
• Resistant to leakage
• Innovative design containing 4% recycled batteries for less impact on the planet
• Long shelf life - holds power for up to 12 years in storage
• Recyclable
Typical Applications
• Alarm systems
• Digital Cameras
• Radios
• Remote controls
• Torches
Attribute | Value |
---|---|
Battery Size | D |
Brand | Energizer |
EAN | 7638900415032 |
ECLASS Code | 27050101 |
MFR Part No. | ER41503 |
Pack Quantity | 20 |
Series | EcoAdvanced™ |
UNSPSC Code | 26111702 |
Voltage | 1.5V |