£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
MAX® batteries have the long-lasting power and protection you'd expect from Energizer®.
Features and Benefits
• Holds power for up to 10 years whilst in storage to power devices when you need to
• Long lasting power
• PowerSeal™ technology offers reliable power
Typical Applications
• Toys
• Digital Cameras
Attribute | Value |
---|---|
Battery Size | AA |
Brand | Energizer |
EAN | 7638900410242 |
ECLASS Code | 27050101 |
MFR Part No. | ER41024 |
Pack Quantity | 8 |
Series | MAX® |
UNSPSC Code | 26111702 |
Voltage | 1.5V |