£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
High-performance alkaline batteries from Panasonic.
Features and Benefits
• High-performance batteries provide consistent voltage
• Anti-leak system
• Charge protection for 10 years
Notes
• Battery sizes available: AAA, AA, D, C, 6LF22
Attribute | Value |
---|---|
Battery Size | C |
Brand | Panasonic |
EAN | 5410853045137 |
ECLASS Code | 27050101 |
MFR Part No. | LR14EGE/2BP |
Pack Quantity | 2 |
Series | Evolta |
UNSPSC Code | 26111702 |
Voltage | 1.5V |