£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
Procell Batteries
Dependable and long-lasting - specially packaged for end users and distributors in the trade and professional market place. Manufactured to the same high standards as the famous 'Copper Top' batteries. Conveniently packaged in boxes of ten. No low-power trade-off seven year freshness guarantee, except 9V (five years).
Attribute | Value |
---|---|
Battery Size | D |
Brand | Duracell |
ECLASS Code | 27050101 |
Pack Quantity | 1 |
UNSPSC Code | 26111702 |
Voltage | 1.5V |