£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Duracell Procell batteries can be used for commercial and industrial users. The Procell by Duracell alkaline batteries cells are commonly used by industry to power telemeters, measuring instruments and medical devices such as blood pressure monitors and infusion pumps, these batteries have been proven to outlast standard consumer cells by as much as 10 times.
Features and Benefits
• Extremely low tendency to self-discharge, so they're ready to provide power even after 7 years of storage in the warehouse
• Offer high-performance and long-lasting power
Typical Applications
• Torches
• Smoke alarms
• Medical devices
Standards
• Manufactured to meet IEC 60086 and ISO 9000 standards
Attribute | Value |
---|---|
Battery Size | 9V |
Brand | Duracell |
EAN | 5000394122130 |
ECLASS Code | 27050101 |
MFR Part No. | PC1604 |
Pack Quantity | 1 |
UNSPSC Code | 26111702 |
Voltage | 9V |