£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 140 - 250A |
EAN | 3389110343434 |
MFR Part No. | GVAE11 |
Model Series | TeSys |
Number of Poles | 2 |
Number of Positions | 1 x NO,1 x NC |
Rated Voltage | 690V ac |
Supply Voltage | 690V dc |
Terminal Type | Screw |
UNSPSC Code | 39121529 |