£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Auxiliary contact block - 2 NO + 2 NC - Screw-clamps terminals
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 10A |
EAN | 3389110500110 |
MFR Part No. | LA1KN22 |
Model Series | TeSys |
Number of Poles | 2 |
Number of Positions | 2 x NO,2 x NC |
Rated Voltage | 690V ac |
Supply Voltage | 600V dc |
Terminal Type | Screw |
UNSPSC Code | 39121529 |