£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Auxiliary Contact Block - 3 NO + 1 NC - Screw-clamps terminals
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 10A |
EAN | 3389110500097 |
MFR Part No. | LA1KN31 |
Model Series | TeSys |
Number of Poles | 4 |
Number of Positions | 3 x NO,1 x NC |
Rated Voltage | 690V ac |
Supply Voltage | 600V dc |
Terminal Type | Screw |
UNSPSC Code | 39121529 |