£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 10A |
EAN | 3389110383768 |
MFR Part No. | LADN02 |
Model Series | TeSys |
Number of Poles | 2 |
Number of Positions | 2 x NC |
Rated Voltage | 690V ac |
Supply Voltage | 600V dc |
Terminal Type | Screw |
UNSPSC Code | 39121529 |