£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Product Documents
Dry lining boxes with a white finish.
Features and Benefits:
-Highly versatile with square tap in holes that allow for trunking and cable entry
Typical Applications:
-Suitable for mounting electrics into dry line cavity walls
Attribute | Value |
---|---|
Brand | SMJ |
Depth | 40cm |
EAN | 5060038169075 |
Height | 82cm |
Material | PVC |
MFR Part No. | PPDL2G |
Number of Gangs | 2 |
Standard | BSEN60670-1 |
UNSPSC Code | 39121300 |
Width | 145cm |