£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Product Documents
Plastic double pattress boxes with a white finish.
Features and Benefits:
-Versatile and suitable for various applications
Typical Applications:
-For installation and use with electrical circuits within the home
Attribute | Value |
---|---|
Brand | SMJ |
Depth | 44cm |
EAN | 5060038169327 |
Height | 85cm |
Material | PVC |
MFR Part No. | PPPT44DB |
Number of Gangs | 2 |
Standard | BSEN60670 |
UNSPSC Code | 39121300 |
Width | 85cm |