SKU:
HTY2820005G
MPN:
CW25
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
Brass cable glands.
Features and Benefits:
-Weatherproof and so can be used in corrosive conditions when protected with a shroud
-Positive armour locking effective earth continuity, increased mechanical strength
Typical Applications:
-For use with all types of SWA cables to BS6346
-For use indoors and outdoors whenever it is required to provide a sealing on the cable outer sheath
-Corrosive conditions
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Brass |
Ingress Protection Rating (IP Rating) | IP66 |
Material | Brass |
Maximum Operating Temperature | 80°C |
MFR Part No. | CW25 |
Minimum Operating Temperature | -10°C |
Pack Quantity | 2 |
Standards Met | BS6346 |
Thread Pitch | 25mm Standard |
UNSPSC Code | 39121431 |