£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Prominent coloured stripes provide advance warning of a hazard ahead. With these protectors it's no longer necessary to use adhesive safety tape to stick cables to the floor, as the hazard warning profiles have clearly built in coloured stripes along the length of each edge.
Features:
•Halogen free in the event of fire
•Low smoke, non-toxic fume levels
•UV stabilised for extended outdoor life
•Latex free, ideal for hospitals
•Easily reusable when needed
•Fire tested to BS476 part 7 class 3
•Tested for non-conductivity to BS903 C5500v
Attribute | Value |
---|---|
Brand | Vulcascot |
Channel Height | 8mm |
Channel Width | 14mm |
Colour | Black/Yellow |
Connection Type | Mushroom |
Material | Rubber |
MFR Part No. | 26400343 |
Number of Channels | 1 |
Overall Height | 15mm |
Overall Length | 9m |
Overall Width | 68mm |
Standards Met | BS476 Part 7 Class 3 |
UNSPSC Code | 24141510 |