£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
These yellow/black cable protectors interlink to form a continuous ramped cable protector. Two channels for pedestrian use.
Features and Benefits:
-A practical and safe method of securing cables on pavements and walkways
-Two large compartments to secure power or cable bundles
-Highly visible yellow hinged lid allows cables to be inserted after the ramps are in position for easy installation
-Each section has fixing holes provided for optional permanent fixing, improving versatility
Typical Applications:
-Pavement or walkway maintenance
-Ideal for use where cables need to be temporarily covered
Notes:
-Not suitable for use in conjunction with any form of vehicle traffic
Attribute | Value |
---|---|
Brand | Vulcascot |
Channel Height | 35mm |
Channel Width | 30mm |
Colour | Black/Yellow |
Connection Type | Flip-lid |
Material | Rubber |
MFR Part No. | 26400780 |
Number of Channels | 2 |
Overall Height | 50mm |
Overall Length | 1m |
Overall Width | 250mm |
Standards Met | BS476 Part 7 Class 3 |
UNSPSC Code | 24141510 |