£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
An an efficient low-wattage Compact Fluorescent Lamp, typically used for decorative and orientation purposes. The original Philips-invented bridge technology guarantees optimum performance in the application, enabling more light and higher efficacy than the bended technology. The 4-pin version is designed for operation on electronic gear and is provided with a plug-in/pull-out lamp base. Cool White (4000K). 2G7 cap base. Dimmable. Energy Efficiency (EEC): A.
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | 2G7 |
Colour Temperature | 4000°K |
Energy Class | A |
Features | Dimmable |
Finish/Colour | Cool White |
Lumens | 900lm |
MFR Part No. | 927936684011 |
Orientation | Universal |
Shape | Tubular |
UNSPSC Code | 39101619 |
Usage Time | 13000hr |
Wattage | 12W |