£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Product Documents
An efficient medium-wattage Compact Fluorescent Lamp, typically used in general downlights for retail, hospitality and office applications. The original Philips-invented bridge technology guarantees optimum performance in the application, enabling more light and higher efficacy than the bended technology. The 2-pin version is designed for operation on electromagnetic gear and is provided with a plug-in/pull-out lamp base. Cool White (4000K). Energy Efficiency (EEC): A.
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | G24D-3 |
Colour Temperature | 4000°K |
Energy Class | A |
Finish/Colour | Cool White |
Lumens | 1800lm |
MFR Part No. | 927906184040 |
Shape | Tubular |
UNSPSC Code | 39101619 |
Usage Time | 10000hr |
Wattage | 26.5W |