£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
An efficient medium-wattage compact fluorescent lamp, typically used in general downlights for retail, hospitality and office applications. The original Philips-invented bridge technology guarantees optimum performance in the application, enabling more light and higher efficacy than the bended technology. The 4-pin version is designed for operation on electronic HF control gear with integrated pre-heat and is provided with a plug-in/pull-out lamp base. Cool White (4000k). Dimmable. Energy Efficiency (EEC): A.
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | G24Q-3 |
Colour Temperature | 4000°K |
Energy Class | A |
Features | Dimmable |
Finish/Colour | Cool White |
Lumens | 1800lm |
MFR Part No. | 927907384040 |
Shape | Tubular |
UNSPSC Code | 39101619 |
Usage Time | 13000hr |
Wattage | 26W |