£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
An efficient compact fluorescent lamp, typically used in general downlights for retail, hospitality and office applications demanding higher lighting levels. The original Philips-invented bridge technology guarantees optimum performance in the application, enabling more light and higher efficacy than the bended technology. The 2-pin version is designed for operation on electromagnetic gear and is provided with a plug-in/pull-out lamp base. Cool White (4000k). GX24D-3 base. Energy Efficiency (EEC): A.
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | GX24D-3 |
Colour Temperature | 4000°K |
Energy Class | A |
Features | Non-Dimmable |
Finish/Colour | Cool White |
Lumens | 1800lm |
MFR Part No. | 927914584071 |
Orientation | Universal |
Shape | Tubular |
UNSPSC Code | 39101619 |
Wattage | 26W |