£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
A medium to high-wattage linear Compact Fluorescent Lamp, typically used for general-illumination ceiling luminaires in retail, hospitality and office applications demanding higher lighting levels. The original Philips-invented bridge technology guarantees optimum performance in the application, enabling more light and higher efficacy than the bended technology. It is designed for operation on electromagnetic as well as electronic HF control gear and is provided with a plug-in/pull-out lamp base. Cool White. 2G11 base. Energy Efficiency (EEC): A.
Attribute | Value |
---|---|
Brand | Philips Lighting |
Bulb Fitting | 2G11 |
Colour Temperature | 4000°K |
Energy Class | A |
Features | Dimmable |
Finish/Colour | Cool White |
Lumens | 4300lm |
MFR Part No. | 927903408470 |
Shape | Tubular |
UNSPSC Code | 39101619 |
Usage Time | 10000hr |
Wattage | 36W |