£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
White, PVCu electrical wireways and cable fittings.
Features and Benefits:
-Constructed with the environment in mine and manufactured from recycled material
Typical Applications:
-Cable management
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Material | PVCu |
MFR Part No. | FAB3BQWHI |
Overall Depth | 56mm |
Overall Height | 32mm |
Overall Width | 28mm |
Type | Adaptor |
UNSPSC Code | 39131705 |