£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
White, PVCu electrical pathway casing. One-way terminal box terminates a conduit length allowing back to back installations. 25mm thread channels.
Features and Benefits:
-Constructed with the environment in mind using recycled material
Typical Applications:
-New electrical installations
-Updating old electrical installations
Notes:
-Lid, gasket and screws are to be purchased separately
-Maximum operating temperature 60°C
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Material | PVCu |
MFR Part No. | 3ECR2BQWHI |
UNSPSC Code | 39131705 |