£0.39
Ex VAT
£0.47
Inc VAT
Product Details
Product Specification
Product Documents
A range of trunking systems designed for cable distribution in new or refurbishment
projects. Trunking accessories to fit ABS 16mm or 25mm conduit.
Features and Benefits:
-Snap on over standard trunking profiles making installation easy
Typical Applications:
-Domestic and commercial sectors
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
EAN | 5017490587244 |
Material | PVCu |
MFR Part No. | YAE2BQWHI |
Overall Depth | 38mm |
Overall Height | 24mm |
Overall Width | 38mm |
Type | External corner |
UNSPSC Code | 39131705 |