£0.19
Ex VAT
£0.23
Inc VAT
Product Details
Product Specification
Product Documents
16mm external spring clip oval trunking clips for fixing conduit.
Typical Applications:
-Fixing conduit in place
Notes:
-It is recommended that all boxes be fixed first wherever practicable, using the two fixing holes provided in circular boxes
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Material | PVCu |
MFR Part No. | XC2BQWHI |
Overall Depth | 0mm |
Overall Height | 10mm |
Overall Width | 16mm |
Type | Clip |
UNSPSC Code | 39131705 |