£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
Product Documents
A range of trunking systems designed for cable distribution in new or refurbishment
projects. Trunking accessories to fit ABS 16mm or 25mm conduit.
Features and Benefits:
-Snap on over standard trunking profiles making installation easy
Typical Applications:
-Domestic and commercial sectors
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Material | PVCu |
MFR Part No. | YTF21BQWHI |
Overall Depth | 78mm |
Overall Height | 14mm |
Overall Width | 96mm |
Type | Unequal Tee |
UNSPSC Code | 39131705 |