£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Product Documents
Single contact block for head Ø22 silver alloy screw clamp terminal. Rated voltage 600V, rated current 10A. Slow-break.
Features and Benefits:
-Easy installation due to front mounting
Typical Applications:
-For XB5 22mm diameter control and signalling units and XAPS control stations
Notes:
-18 months manufacturer's warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Black |
EAN | 3389110115086 |
For Use With | XAPS Control Stations XB5 22mm diameter Control & Signalling Units |
MFR Part No. | ZENL1121 |
Model Series | Harmony XAPS |
Number of Positions | 1 x NC |
Rated Current | 10A |
Rated Voltage | 600V |
Terminal Type | Screw Clamp |
UNSPSC Code | 39121533 |