£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
Double contact blocks for 22mm heads. Rated voltage 600V, rated current 10A. Screw clamp terminals. Slow-break. Silver alloy.
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389110119169 |
MFR Part No. | ZBE203 |
Model Series | Harmony XB4 |
Number of Positions | 2 x NO |
Rated Current | 10A |
Rated Voltage | 600V |
Terminal Type | Screw Clamp |
UNSPSC Code | 39121533 |