£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Product Documents
AF38 contactors are 1-stack, 3-pole contactors with a block type design.
Features and Benefits:
-Include an electronic coil interface accepting a wide control voltage
-AF contactors can manage large control voltage variations making them incredibly versatile, one coil can be used for different control voltages used worldwide without any coil change
-Built-in surge protection and so, do not require additional surge suppressors
Typical Applications:
-Used for controlling power circuits up to 690 V ac and 220 V dc
-Used for controlling 3-phase motors, non-inductive or slightly inductive loads
Notes:
-Mechanically linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C
-Mirror contacts compliant with Annex F of IEC 60947-4-1
Attribute | Value |
---|---|
Brand | ABB |
Contact Points | 0 |
Current Rating | 38A |
EAN | 3471523111547 |
Maximum Operating Temperature | 60°C |
MFR Part No. | 1SBL297001R1400 |
Minimum Operating Temperature | -5°C |
Model Series | AF38-30-00-14 |
Number of Poles | 3 |
Overall Depth | 86mm |
Overall Height | 86mm |
Overall Width | 45mm |
Power Rating | 18.5kWkW |
UNSPSC Code | 39121529 |
Voltage Rating | 690V ac |